- 15 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
- 86 mm Bolt Hole Spacing Range [MIN]
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Cover Type | Open Cover |
| Housing Construction | 1 Piece |
| Housing No. | CP202 |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 15 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 31 mm |
| Duty Series | Normal |
| Bolt Hole Length | 19 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 127 mm |
| End Type | Two Open Covers |
| Housing Height | 66 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 95 mm |
| Series | CUCP200C |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Min] | 86 mm |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 105 mm |
| Housing | CP203 |
| Insert Material | AISI 52100 Steel |
| Bearing Insert | UC202 |
| Base Height | 15 mm |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Base Width | 38 mm |
| Relubricatable | Yes |
| Cover Material | Cast Iron |
| Bolt Size | M10 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 13 mm |
| Housing Width | 62 mm |
| Bearing Design | Non-Expansion |
| Weight | 2.16 LB |
| EAN or UPC | 808250136049 |

