- 12 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
- 86 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Housing Width | 62 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Cover Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 105 mm |
| Shaft Dia. | 12 mm |
| Bolt Hole Spacing Range [Min] | 86 mm |
| Relubricatable | Yes |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Bolt Hole Length | 19 mm |
| Bolt Hole Width | 13 mm |
| Base Width | 38 mm |
| Housing | CP203 |
| Base Length | 127 mm |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Base Height | 15 mm |
| Bolt Size | M10 |
| Weight | 2.16 LB |
| EAN or UPC | 808250135998 |

