- 90 mm Shaft Diameter
- 320 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 320 mm |
| Cover Type | Closed cover |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Flange Thickness | 26 mm |
| Bolt Hole Spacing | 265 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M22 |
| Housing Height | 211 mm |
| Overall Width | 122 mm |
| Shaft Dia. | 90 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 25 mm |
| Weight | 35.28 LB |
| EAN or UPC | 808250273737 |

