- 90 mm Shaft Diameter
- 320 mm Housing Length
- Cast Iron Housing Material
| Temperature Range [Min] | 5 °F |
| Bolt Circle Dia. | 265 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Relubricatable | Yes |
| Overall Width | 122 mm |
| Flange Thickness | 26 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 25 mm |
| Housing Height | 211 mm |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 90 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Lubrication | Relubricatable |
| Flange Style | 2-Bolt |
| End Type | Two Open Covers |
| Cover Type | Open cover |
| Housing Length | 320 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Size | M22 |
| Center of Bearing to Back of Inner Ring | 39.7 mm |
| Housing Width | 122 mm |
| Duty | Normal-Duty |
| Length Through Bore | 96 mm |
| Bolt Hole Spacing | 265 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 38.03 LB |
| EAN or UPC | 808250273720 |

