- 80 mm Shaft Diameter
- 290 mm Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Shaft Dia. | 80 mm |
| Insert Material | AISI 52100 Steel |
| Housing Length | 290 mm |
| Duty Series | Normal |
| Cover Type | Closed cover |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Overall Width | 107 mm |
| Bolt Hole Size | 25 mm |
| Flange Thickness | 24 mm |
| Bolt Size | M22 |
| Bolt Hole Spacing | 233 mm |
| Housing Height | 188 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 26.4 LB |
| EAN or UPC | 808250268870 |

