- 75 mm Shaft Diameter
- 275 mm Housing Length
- Cast Iron Housing Material
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 275 mm |
| Bolt Hole Size | 23 mm |
| Overall Width | 102 mm |
| Shaft Dia. | 75 mm |
| Bolt Size | M20 |
| Cover Type | Closed cover |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Flange Thickness | 24 mm |
| Bolt Hole Spacing | 225 mm |
| Housing Height | 168 mm |
| Relubricatable | Yes |
| Weight | 20.14 LB |
| EAN or UPC | 808250264667 |

