- 70 mm Shaft Diameter
- 265 mm Housing Length
- Cast Iron Housing Material
| Overall Width | 98 mm |
| Bolt Hole Spacing | 216 mm |
| Cover Type | Closed cover |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Shaft Dia. | 70 mm |
| Bolt Hole Size | 23 mm |
| Housing Height | 163 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Housing Length | 265 mm |
| Duty Series | Normal |
| Flange Thickness | 24 mm |
| Bolt Size | M20 |
| Weight | 19.09 LB |
| EAN or UPC | 808250257874 |

