- 65 mm Shaft Diameter
- 258 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 258 mm |
| Housing Height | 157 mm |
| Duty Series | Normal |
| Shaft Dia. | 65 mm |
| Bolt Hole Size | 23 mm |
| Relubricatable | Yes |
| Cover Type | Closed cover |
| Flange Thickness | 24 mm |
| Overall Width | 89 mm |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 210 mm |
| Bolt Size | M20 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 13.8 LB |
| EAN or UPC | 808250250042 |

