- 60 mm Shaft Diameter
- 250 mm Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Duty Series | Normal |
| Cover Type | Closed cover |
| Housing Height | 144 mm |
| Bolt Hole Spacing | 202 mm |
| Shaft Dia. | 60 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 23 mm |
| Housing Material | Cast Iron |
| Overall Width | 86 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M20 |
| Flange Thickness | 20 mm |
| Relubricatable | Yes |
| Housing Length | 250 mm |
| Weight | 11.03 LB |
| EAN or UPC | 808250242573 |

