- 45 mm Shaft Diameter
- 188 mm Housing Length
- Cast Iron Housing Material
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Cover Type | Open cover |
| Style | 2-Bolt Flange |
| Flange Style | 2-Bolt |
| Locking Style | Set Screw |
| Overall Width | 67 mm |
| Housing Length | 188 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 18 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 49.2 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 148 mm |
| Relubricatable | Yes |
| Housing Height | 113 mm |
| Bolt Hole Spacing | 148 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Size | M16 |
| Temperature Range [Min] | 5 °F |
| Housing Width | 67 mm |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 45 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 19 mm |
| End Type | Two Open Covers |
| Duty Series | Normal |
| Weight | 5.18 LB |
| EAN or UPC | 808250177820 |

