- 40 mm Shaft Diameter
- 175 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 16 mm |
| Shaft Dia. | 40 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M14 |
| Housing Height | 104 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Flange Thickness | 16 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Overall Width | 66 mm |
| Bolt Hole Spacing | 144 mm |
| Housing Length | 175 mm |
| Cover Type | Closed cover |
| Weight | 4.12 LB |
| EAN or UPC | 808250172788 |

