- 35 mm Shaft Diameter
- 161 mm Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Overall Width | 59 mm |
| Cover Type | Closed cover |
| Bolt Hole Size | 16 mm |
| Housing Length | 161 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Bolt Hole Spacing | 130 mm |
| Shaft Dia. | 35 mm |
| Flange Thickness | 16 mm |
| Bolt Size | M14 |
| Insert Material | AISI 52100 Steel |
| Housing Height | 94 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Weight | 3.28 LB |
| EAN or UPC | 808250151462 |

