- 25 mm Shaft Diameter
- 130 mm Housing Length
- Cast Iron Housing Material
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Shaft Dia. | 25 mm |
| Flange Type | 2-Bolt Flange |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 73 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Housing Length | 130 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 90 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Overall Width | 51 mm |
| Length Through Bore | 34 mm |
| Flange Thickness | 14 mm |
| Cover Type | Open cover |
| Housing Width | 51 mm |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| End Type | Two Open Covers |
| Bolt Hole Size | 16 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Min] | 5 °F |
| Bolt Size | M14 |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing | 99 mm |
| Flange Style | 2-Bolt |
| Weight | 1.86 LB |
| EAN or UPC | 808250124206 |

