AMI Bearings Inc.
CUCFL205-16C
UCFL200C Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit with Pressed Steel Covers
Item #101500819
- 2-Bolt Flange
- Normal-Duty
- 1" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Overall Width | 1.85 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 3 57/64 in |
| Temperature Range [Max] | 212 °F |
| Housing Height | 2 11/16 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 5 1/8 in |
| Bolt Size | 1/2 in |
| Seal Type | Contact Seals |
| Housing Width | 1.85 in |
| Flange Thickness | 0.5625 in |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 5/8 in |
| Bolt Circle Dia. | 3 57/64 in |
| Temperature Range [Min] | 5 °F |
| Length Through Bore | 1.339 in |
| Shaft Dia. | 1 in |
| End Type | Two Open Covers |
| Weight | 1.84 LB |
| EAN or UPC | 808250124183 |
