- 90 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 155.5 mm |
| Bolt Circle Dia. | 220 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 20 mm |
| Pilot Depth | 18 mm |
| Housing Material | Cast Iron |
| Housing Height | 265 mm |
| Cover Type | Closed Cover |
| Pilot Diameter | 190 mm |
| Duty Series | Normal |
| Bolt Hole Size | 23 mm |
| Bolt Size | M20 |
| Shaft Dia. | 90 mm |
| Weight | 30.28 LB |
| EAN or UPC | 808250274017 |

