- 85 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Housing Height | 250 mm |
| Pilot Depth | 18 mm |
| Insert Material | AISI 52100 Steel |
| Pilot Diameter | 180 mm |
| Bolt Hole Spacing | 147.1 mm |
| Shaft Dia. | 85 mm |
| Flange Thickness | 20 mm |
| Bolt Circle Dia. | 208 mm |
| Duty Series | Normal |
| Bolt Hole Size | 23 mm |
| Bolt Size | M20 |
| Cover Type | Closed Cover |
| Weight | 27.94 LB |
| EAN or UPC | 808250272457 |

