- 80 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 200 mm |
| Flange Thickness | 18 mm |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Bolt Hole Size | 23 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M20 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Pilot Diameter | 170 mm |
| Shaft Dia. | 80 mm |
| Housing Material | Cast Iron |
| Pilot Depth | 16 mm |
| Housing Height | 240 mm |
| Bolt Hole Spacing | 141.4 mm |
| Relubricatable | Yes |
| Weight | 22.36 LB |
| EAN or UPC | 808250269839 |

