- 75 mm Shaft Diameter
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Bolt Size | M16 |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Size | 19 mm |
| Bolt Circle Dia. | 184 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 220 mm |
| Flange Thickness | 18 mm |
| Shaft Dia. | 75 mm |
| Cover Type | Open Cover |
| Pilot Depth | 16 mm |
| Pilot Diameter | 160 mm |
| Bolt Hole Spacing | 130.1 mm |
| Housing Material | Cast Iron |
| Weight | 19.44 LB |
| EAN or UPC | 808250265961 |

