- 70 mm Shaft Diameter
- Cast Iron Housing Material
| Cover Type | Closed Cover |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Pilot Diameter | 150 mm |
| Shaft Dia. | 70 mm |
| Bolt Hole Spacing | 125.1 mm |
| Flange Thickness | 18 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Housing Height | 215 mm |
| Duty Series | Normal |
| Bolt Hole Size | 19 mm |
| Pilot Depth | 14 mm |
| Bolt Size | M16 |
| Bolt Circle Dia. | 177 mm |
| Housing Material | Cast Iron |
| Weight | 17.99 LB |
| EAN or UPC | 808250262953 |

