- 65 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 170 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 15 mm |
| Pilot Depth | 14 mm |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Pilot Diameter | 145 mm |
| Duty Series | Normal |
| Bolt Hole Size | 19 mm |
| Housing Material | Cast Iron |
| Bolt Size | M16 |
| Shaft Dia. | 65 mm |
| Housing Height | 205 mm |
| Bolt Hole Spacing | 120.2 mm |
| Weight | 14.44 LB |
| EAN or UPC | 808250255191 |

