- 40 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 84.8 mm |
| Shaft Dia. | 40 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 120 mm |
| Cover Type | Closed Cover |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Pilot Depth | 10 mm |
| Housing Height | 145 mm |
| Locking Style | Set Screw |
| Bolt Hole Size | 14 mm |
| Pilot Diameter | 100 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M12 |
| Flange Thickness | 9 mm |
| Weight | 5.12 LB |
| EAN or UPC | 808250177752 |

