- 30 mm Shaft Diameter
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Shaft Dia. | 30 mm |
| Housing Height | 125 mm |
| Bolt Hole Spacing | 70.7 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Cover Type | Open Cover |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Circle Dia. | 100 mm |
| Bolt Hole Size | 12 mm |
| Bolt Size | M10 |
| Pilot Diameter | 80 mm |
| Pilot Depth | 8 mm |
| Flange Thickness | 8 mm |
| Weight | 3.2 LB |
| EAN or UPC | 808250147984 |

