- 25 mm Shaft Diameter
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 63.6 mm |
| Pilot Diameter | 70 mm |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Bolt Circle Dia. | 90 mm |
| Locking Style | Set Screw |
| Pilot Depth | 6 mm |
| Cover Type | Open Cover |
| Bolt Hole Size | 12 mm |
| Housing Height | 115 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 7 mm |
| Weight | 2.62 LB |
| EAN or UPC | 808250128822 |

