- 90 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 187 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 235 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Flange Thickness | 26 mm |
| Housing Width | 122 mm |
| Bolt Size | M20 |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Height | 235 mm |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 39.7 mm |
| Flange Style | 4-Bolt |
| Length Through Bore | 96 mm |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Cover Type | Open Cover |
| Bolt Hole Size | 23 mm |
| Shaft Dia. | 90 mm |
| Overall Width | 122 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Bolt Circle Dia. | 264.5 mm |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| End Type | Two Open Covers |
| Inch/Metric | Metric |
| Weight | 37.73 LB |
| EAN or UPC | 808250273683 |

