- 85 mm Shaft Diameter
- Cast Iron Housing Material
| Overall Width | 111 mm |
| Housing Material | Cast Iron |
| Housing Height | 220 mm |
| Cover Type | Closed Cover |
| Flange Thickness | 26 mm |
| Shaft Dia. | 85 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Bolt Size | M20 |
| Bolt Hole Spacing | 175 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Size | 23 mm |
| Weight | 30.34 LB |
| EAN or UPC | 808250271894 |

