- 80 mm Shaft Diameter
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 107 mm |
| Relubricatable | Yes |
| Bolt Size | M20 |
| Insert Material | AISI 52100 Steel |
| Cover Type | Closed Cover |
| Duty Series | Normal |
| Housing Height | 208 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 165 mm |
| Shaft Dia. | 80 mm |
| Locking Style | Set Screw |
| Bolt Hole Size | 23 mm |
| Flange Thickness | 24 mm |
| Weight | 21.2 LB |
| EAN or UPC | 808250268832 |

