- 75 mm Shaft Diameter
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 75 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Housing Height | 200 mm |
| Bolt Size | M16 |
| Bolt Hole Spacing | 159 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Cover Type | Closed Cover |
| Overall Width | 102 mm |
| Duty Series | Normal |
| Flange Thickness | 24 mm |
| Bolt Hole Size | 19 mm |
| Weight | 17.59 LB |
| EAN or UPC | 808250264629 |

