- 75 mm Shaft Diameter
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange |
| End Type | Two Open Covers |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Shaft Dia. | 75 mm |
| Flange Style | 4-Bolt |
| Bolt Size | M16 |
| Duty | Normal-Duty |
| Flange Thickness | 24 mm |
| Locking Style | Set Screw |
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Bolt Circle Dia. | 224.9 mm |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Cover Type | Open Cover |
| Insert Material | AISI 52100 Steel |
| Housing Width | 102 mm |
| Housing Height | 200 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 19 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 200 mm |
| Length Through Bore | 77.8 mm |
| Bolt Hole Spacing | 159 mm |
| Overall Width | 102 mm |
| Weight | 17.59 LB |
| EAN or UPC | 808250264612 |

