- 70 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Size | M16 |
| Cover Type | Closed Cover |
| Bolt Hole Spacing | 152 mm |
| Flange Thickness | 24 mm |
| Housing Height | 193 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Overall Width | 98 mm |
| Shaft Dia. | 70 mm |
| Bolt Hole Size | 19 mm |
| Locking Style | Set Screw |
| Weight | 16.69 LB |
| EAN or UPC | 808250257836 |

