- 65 mm Shaft Diameter
- Cast Iron Housing Material
| Cover Type | Closed Cover |
| Housing Height | 187 mm |
| Bolt Hole Spacing | 149 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 65 mm |
| Bolt Hole Size | 19 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 20 mm |
| Relubricatable | Yes |
| Overall Width | 89 mm |
| Bolt Size | M16 |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Weight | 13.6 LB |
| EAN or UPC | 808250250004 |

