- 60 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 143 mm |
| Shaft Dia. | 60 mm |
| Duty Series | Normal |
| Flange Thickness | 20 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 86 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 19 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M16 |
| Housing Height | 175 mm |
| Cover Type | Closed Cover |
| Housing Material | Cast Iron |
| Weight | 11.76 LB |
| EAN or UPC | 808250242498 |

