AMI Bearings Inc.
CUCF211-32CE
CUCF200C Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit with Cast Iron Cover
Item #102210562
- 4-Bolt Flange
- Normal-Duty
- 2" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Temperature Range [Max] | 212 °F |
| Housing Height | 6 3/8 in |
| Overall Width | 2.963 in |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Housing Construction | 1 Piece |
| Housing Width | 2.963 in |
| Mounted Unit Duty | Normal-Duty |
| End Type | Closed End Cover w/Open Cover on Opposite End |
| Flange Thickness | 25/32 in |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 5 1/8 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Size | 3/4 in |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.189 in |
| Lubrication | Relubricatable |
| Housing Length | 6 3/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 7.248 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 5 °F |
| Style | 4-Bolt Flange |
| Weight | 9.52 LB |
| EAN or UPC | 808250225415 |
