- 45 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Hole Spacing | 105 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 18 mm |
| Bolt Size | M14 |
| Housing Height | 137 mm |
| Cover Type | Closed Cover |
| Housing Material | Cast Iron |
| Bolt Hole Size | 16 mm |
| Relubricatable | Yes |
| Shaft Dia. | 45 mm |
| Duty Series | Normal |
| Overall Width | 67 mm |
| Weight | 5.74 LB |
| EAN or UPC | 808250177738 |

