- 40 mm Shaft Diameter
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Bolt Hole Spacing | 102 mm |
| Insert Material | AISI 52100 Steel |
| Overall Width | 66 mm |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Housing Height | 130 mm |
| Duty Series | Normal |
| Flange Thickness | 16 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Cover Type | Closed Cover |
| Shaft Dia. | 40 mm |
| Bolt Hole Size | 16 mm |
| Bolt Size | M14 |
| Weight | 4.88 LB |
| EAN or UPC | 808250172726 |

