- 35 mm Shaft Diameter
- Cast Iron Housing Material
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 92 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 117 mm |
| Shaft Dia. | 35 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Overall Width | 59 mm |
| Cover Type | Closed Cover |
| Housing Material | Cast Iron |
| Bolt Size | M12 |
| Flange Thickness | 16 mm |
| Bolt Hole Size | 14 mm |
| Weight | 3.72 LB |
| EAN or UPC | 808250151363 |

