- 30 mm Shaft Diameter
- Cast Iron Housing Material
| Cover Type | Open Cover |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Spacing | 83 mm |
| Style | 4-Bolt Flange |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Circle Dia. | 117.4 mm |
| Inch/Metric | Metric |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Housing Height | 108 mm |
| Bolt Size | M10 |
| End Type | Two Open Covers |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Flange Type | 4-Bolt Flange |
| Housing Length | 108 mm |
| Housing Width | 55 mm |
| Duty Series | Normal |
| Flange Thickness | 14 mm |
| Flange Style | 4-Bolt |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 38.1 mm |
| Relubricatable | Yes |
| Duty | Normal-Duty |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 12 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 30 mm |
| Overall Width | 55 mm |
| Weight | 2.96 LB |
| EAN or UPC | 808250141937 |

