- 25 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Height | 95 mm |
| Bolt Hole Spacing | 70 mm |
| Bolt Size | M10 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 51 mm |
| Shaft Dia. | 25 mm |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 14 mm |
| Bolt Hole Size | 12 mm |
| Relubricatable | Yes |
| Cover Type | Closed Cover |
| Weight | 2.08 LB |
| EAN or UPC | 808250124138 |

