- 15 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Shaft Dia. | 15 mm |
| Bolt Hole Spacing | 64 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 86 mm |
| Locking Style | Set Screw |
| Cover Type | Closed Cover |
| Overall Width | 46 mm |
| Bolt Hole Size | 12 mm |
| Flange Thickness | 12 mm |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Weight | 1.78 LB |
| EAN or UPC | 808250119332 |

