- 1 1/4 in Shaft Diameter
- 4 13/16 in Housing Length
- Ductile Iron Housing Material
| Relubricatable | Yes |
| Housing Height | 3 3/8 in |
| Length Through Bore | 1.295 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | 3/8 in |
| Housing Material | Ductile Iron |
| Bolt Hole Size | 13/32 in |
| Insert Material | AISI 52100 Steel |
| Overall Width | 1.418 in |
| Housing Length | 4 13/16 in |
| Duty Series | Normal |
| Shaft Dia. | 1 1/4 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 3 15/16 in |
| Housing Width | 29/32 in |
| Flange Thickness | 1/2 in |
| Weight | 1.64 LB |
| EAN or UPC | 808250114665 |

