- 1 1/16 in Shaft Diameter
- 4 7/16 in Housing Length
- Ductile Iron Housing Material
| Bolt Hole Spacing | 3 9/16 in |
| Housing Height | 2 15/16 in |
| Shaft Dia. | 1 1/16 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Flange Thickness | 15/32 in |
| Bolt Hole Size | 13/32 in |
| Bolt Size | 3/8 in |
| Housing Length | 4 7/16 in |
| Insert Material | AISI 52100 Steel |
| Housing Material | Ductile Iron |
| Housing Width | 27/32 in |
| Length Through Bore | 1.193 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 1.319 in |
| Locking Style | Set Screw |
| Weight | 1.14 LB |
| EAN or UPC | 808250111947 |

