
- 1 1/4 in Shaft Diameter
- 2.835 in Outside Dia.
- Set Screw Locking Style
Locking Style | Set Screw |
Shaft Dia. | 1 1/4 in |
Outside Dia. | 2.835 in |
Weight | 0.6 LB |
EAN or UPC | 808250337996 |

Locking Style | Set Screw |
Shaft Dia. | 1 1/4 in |
Outside Dia. | 2.835 in |
Weight | 0.6 LB |
EAN or UPC | 808250337996 |