- 7/8 in Shaft Diameter
- 2.559 in Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 2.559 in |
| Locking Style | Set Screw |
| Shaft Dia. | 7/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 808250314768 |
| Outside Dia. | 2.559 in |
| Locking Style | Set Screw |
| Shaft Dia. | 7/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 808250314768 |