
- 5/8 in Shaft Diameter
- 2.559 in Outside Dia.
- Set Screw Locking Style
Outside Dia. | 2.559 in |
Shaft Dia. | 5/8 in |
Locking Style | Set Screw |
Weight | 0.36 LB |
EAN or UPC | 808250314751 |

Outside Dia. | 2.559 in |
Shaft Dia. | 5/8 in |
Locking Style | Set Screw |
Weight | 0.36 LB |
EAN or UPC | 808250314751 |