
- 1/2 in Shaft Diameter
- 2.559 in Outside Dia.
- Set Screw Locking Style
Shaft Dia. | 1/2 in |
Outside Dia. | 2.559 in |
Locking Style | Set Screw |
Weight | 0.38 LB |
EAN or UPC | 808250337903 |

Shaft Dia. | 1/2 in |
Outside Dia. | 2.559 in |
Locking Style | Set Screw |
Weight | 0.38 LB |
EAN or UPC | 808250337903 |