AMI Bearings Inc.
BPR6
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101386795
- 30 mm Shaft Diameter
- 39.7 mm Center Line To Base Dimension
- 102 mm Bolt Hole Spacing Range [MIN]
| Inch/Metric | Metric |
| Bearing Design | Expansion |
| Bolt Hole Width | 13.5 mm |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 114 mm |
| Rubber Ring | R7 |
| Duty Series | Normal |
| Length Through Bore | 30.3 mm |
| Base Width | 33.3 mm |
| Base Length | 146.1 mm |
| Bolt Size | M12 |
| Base Height | 4.6 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 106 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Material | Pressed Steel |
| Shaft Dia. | 30 mm |
| Housing | PP7 |
| Housing No. | PP7 |
| Bolt Hole Length | 19.1 mm |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Series | BPR |
| Relubricatable | No |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Housing Height | 78 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 102 mm |
| Stamping Load Limit | 800 |
| Lubrication | Non-Relubricatable |
| Weight | 1.19 LB |
| EAN or UPC | 808250105120 |
