AMI Bearings Inc.
BPR4
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101398970
- 20 mm Shaft Diameter
- 28.6 mm Center Line To Base Dimension
- 81 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 91 mm |
| Housing | PP5 |
| Shaft Dia. | 20 mm |
| Relubricatable | No |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Stamping Load Limit | 400 |
| Bolt Size | M10 |
| Length Through Bore | 24.7 mm |
| Base Length | 114.3 mm |
| Bolt Hole Spacing | 86 mm |
| Bolt Hole Width | 10.3 mm |
| Bolt Hole Length | 14.3 mm |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Bearing Design | Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Housing Height | 56 mm |
| Series | BPR |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 81 mm |
| Base Width | 28.6 mm |
| Housing Material | Pressed Steel |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Pillow Block Type | Thru-Bolt |
| Base Height | 4 mm |
| Rubber Ring | R5 |
| Housing No. | PP5 |
| Locking Style | Set Screw |
| End Type | Open End |
| Weight | 0.65 LB |
| EAN or UPC | 808250101450 |
