AMI Bearings Inc.
BPP7
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101401967
- 35 mm Shaft Diameter
- 39.7 mm Center Line To Base Dimension
- 102 mm Bolt Hole Spacing Range [MIN]
| Bearing Type | Ball Bearing |
| Shaft Dia. | 35 mm |
| Lubrication | Non-Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 32.9 mm |
| Stamping Load Limit | 800 |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Material | Pressed Steel |
| Base Width | 33.3 mm |
| Bolt Hole Width | 13.5 mm |
| Bolt Hole Spacing | 106 mm |
| Base Height | 4.6 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 114 mm |
| Bolt Size | M12 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | No |
| Housing Height | 78 mm |
| Base Length | 146.1 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 19.1 mm |
| Series | BPP |
| Housing | PP7 |
| Bolt Hole Spacing Range [Min] | 102 mm |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Housing No. | PP7 |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Weight | 1.44 LB |
| EAN or UPC | 808250108343 |
