AMI Bearings Inc.
BPP5-15
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101836881
- 15/16 in Shaft Diameter
- 1 1/8 in Center Line To Base Dimension
- 3 3/16 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 13/32 in |
| Series | BPP |
| Base Height | 5/32 in |
| Bolt Size | 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Housing | PP5 |
| Base Length | 4 1/2 in |
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 15/16 in |
| Bolt Hole Spacing Range [Min] | 3 3/16 in |
| Bolt Hole Length | 9/16 in |
| Length Through Bore | 1.063 in |
| Housing Height | 2 7/32 in |
| Housing No. | PP5 |
| Stamping Load Limit | 400 |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 3 9/16 in |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Mounted Unit Duty | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Housing Material | Pressed Steel |
| Base Width | 1 1/8 in |
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 3/8 in |
| Bearing Design | Non-Expansion |
| Weight | 0.74 LB |
| EAN or UPC | 808250102006 |
