- 35 mm Shaft Diameter
- 105.6 mm Housing Length
- Pressed Steel Housing Material
| Housing Construction | 1 Piece |
| Flange Thickness | 2.6 mm |
| Bolt Hole Spacing | N/A |
| Housing Height | 120 mm |
| Relubricatable | No |
| End Type | Open End |
| Flange Style | 3-Bolt |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 8.5 mm |
| Stamping Load Limit | 1400 |
| Bolt Size | M10 |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Flange Type | 3-Bolt Flange |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Length Through Bore | 32.9 mm |
| Shaft Dia. | 35 mm |
| Housing Length | 105.6 mm |
| Lubrication | Non-Relubricatable |
| Style | 3-Bolt Flange |
| Bolt Circle Dia. | 100 mm |
| Bolt Hole Size | 11 mm |
| Temperature Range [Min] | 5 °F |
| Housing Material | Pressed Steel |
| Housing Width | 19.1 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 32.9 mm |
| Insert Material | AISI 52100 Steel |
| Duty | Light-Duty |
| Duty Series | Normal |
| Weight | 1.3 LB |
| EAN or UPC | 808250108299 |

