- 1 1/8 in Shaft Diameter
- 3 11/16 in Housing Length
- Pressed Steel Housing Material
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Stamping Load Limit | 1100 |
| Housing Width | 5/8 in |
| Temperature Range [Min] | 5 °F |
| Overall Width | 1.193 in |
| Style | 3-Bolt Flange |
| Duty Series | Normal |
| Mounted Unit Duty | Light-Duty |
| Insert Material | AISI 52100 Steel |
| Housing Length | 3 11/16 in |
| Housing Height | 4 7/16 in |
| Shaft Dia. | 1 1/8 in |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Lubrication | Non-Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.315 in |
| End Type | Open End |
| Flange Type | 3-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 13/32 in |
| Locking Style | Set Screw |
| Bolt Size | 3/8 in |
| Housing Material | Pressed Steel |
| Flange Thickness | 0.102 in |
| Bolt Circle Dia. | 3 9/16 in |
| Bolt Hole Spacing | N/A |
| Temperature Range [Max] | 212 °F |
| Length Through Bore | 1.193 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 0.96 LB |
| EAN or UPC | 808250104895 |

